Motion
11098
1650 4XL BLACK ECONOMY ELASTIC BACK
Mi Item #05537031
MFR #11098
Price$33.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1650 4XL BLACK ECONOMY ELASTIC BACK
Mi Item #05537031
MFR #11098

Mfr description
1650 4XL BLACK ECONOMY ELASTIC BACK
  • The ProFlex® 1650 Economy Elastic Back is an all elastic 7.5-inch body for extra firm support. Designed to remind workers of proper lifting techniques while also enhancing the body's intra-abdominal pressure, moving the stress away from the spine for back pain relief. SIZING The support should fit snugly around your hips with the front of the support two-fingers width below your navel. An easy-to-use hook & loop closure keeps the belt securely fastened while in use and can be worn over or underneath clothing. Adjust the suspenders straps to fit securely on your shoulders without causing tension. HOW IT WORKS ProFlex® Back Supports provide lower back support and abdominal support for lifting heavy objects. Tightening the back support belt enhances the body's intra-abdominal pressure and moves the stress away from the spine. When the back support is on correctly, the worker will have additional support for lifting and is more likely to use proper posture.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.74/each

Specifications

Dimensions

  • Maximum Waist Size
    58.0000 in | 147 cm
  • Minimum Waist Size
    25.0000 in | 64 cm
  • Size
    4XL
  • Waist Size
    25 to 58 in

Details

  • Belt Closure Type
    Hook and Loop
  • Belt Material
    Elastic
  • Closure Type
    Hook and Loop
  • Color
    Black
  • Country of Origin
    MMR
  • Description
    1650 4XL Black Economy Elastic Back Support
  • Group & Class
    Supports
  • Includes
    1 Back Support
  • Product Line
    ProFlex
  • Product Types
    Back Support Brace
  • Series
    Back Supports
  • Strap Style
    Suspender Style
  • Suspenders Type
    Adjustable
  • UPC_NO
    720476110989
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)