Motion
70014
Wrist Support, Left, M, Black
Mi Item #05537037
MFR #70014
Price$25.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wrist Support, Left, M, Black
Mi Item #05537037
MFR #70014

Mfr description
4000 SINGLE STRAP WRIST SUPPORT, BLACK,
  • Two-Stage Hook-and-Loop Closure, Patented Open-Center Stay(TM), Anti-Odor Treatment
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.07/each

Specifications

Dimensions

  • Height
    10 in
  • Length
    5 in
  • Size
    M in-oz
  • Weight
    0.2 lb
  • Width
    1 in

Details

  • Additional Details
    Limits downward (flexion) wrist movements - Patented Open-Center Stay™ - Elastic - Three-stage hook & loop closure - Anti-odor treatment - Black, Tan
  • Closure Type
    Hook & Loop
  • Color
    Black
  • Country of Origin
    CHN
  • Description
    4000 M-Left Black Single Strap Wrist Support
  • Group & Class
    Supports
  • Includes
    1 Wrist Wrap
  • Manufacturer Product Page
  • Material
    Elastic
  • Number Of Straps
    1
  • Product Line
    ProFlex
  • Series
    Wrist Supports
  • Style
    Single Strap
  • Thumb Design
    Thumb Loop
  • UPC_NO
    720476700142
  • Wrist Type
    Left
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)