Motion
16001
Elbow Support, XS, Black
MI ITEM #05537040
MFR #16001
List Price$20.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow Support, XS, Black
MI ITEM #05537040
MFR #16001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.20/each for your price

Overview

Mfr description
500 ELBOW SUPPORT, BLACK, XS
  • Elbow Support Wrap: Contoured design and neoprene four-way stretch fabric provides elbow and joint support.

Specifications

  • Size
    XS
  • Color
    Black
  • Elbow Type
    Ambidextrous
  • Adjustment Type
    Hook & Loop Strap
  • Product Line
    ProFlex
  • Manufacturer Product Page
  • Additional Details
    Nylon laminated neoprene - Strap with hook & loop closure - Ambidextrous - Black
  • Description
    500 XS Black Elbow Support
  • Group & Class
    Supports
  • Includes
    1 Elbow Sleeve
  • Series
    Wraps & Sleeves
  • UPC_NO
    720476160014
  • Country of Origin
    CHN
  • Height
    8.25 in
  • Length
    7 in
  • Weight
    0.1 lb
  • Width
    0.75 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text