Motion
16755
Trex™ Snow & Ice Traction Device - Gripper Type: Stud, Men's Size: X-Large (11-14)
Mi Item #05537043
MFR #16755
Price$19.48/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Trex™ Snow & Ice Traction Device - Gripper Type: Stud, Men's Size: X-Large (11-14)
Mi Item #05537043
MFR #16755

Mfr description
6300 ONE PIECE ICE TRACTION DEVICE,
  • The TREX® 6300 Slip-On Ice Cleats are lightweight ice grips for boots with 8 replaceable spike grips and one-piece design for a snug fit over winter boots to prevent slip and fall injuries on the ice. These ice cleats provide tenacious traction and extra stability on ice and snow. These ice grippers feature 8 rugged carbon steel cleats on the ball and heel of foot for grip on slippery terrain. Available in multiple sizes and will fit over any style of boot or shoe for traction and stability during winter work or other winter outdoor activities. Tested to be flexible in temperatures down to -40°F (-40°C), the stretchable rubber material provides a secure fit and easy slip-on/off wear. These snow cleats are lightweight and can be folded small enough to be stored in a pocket or pack when not being worn. SIZING TREX® Ice Traction should fit snugly on your boot or shoe. Stretchy design means no tightening or adjustments needed. Use your shoe/boot size to determine the approximate size.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.48/pr

Specifications

Dimensions

  • Men'S Size
    X-Large (11-14)
  • Size
    XL

Details

  • Attachment Type
    Attachment
  • Color
    Black
  • Description
    6300 XL Black One Piece Slip-on Ice Cleats
  • Gripper Material
    Carbon Steel
  • Gripper Type
    Stud
  • Group & Class
    Footwear Accessories
  • Includes
    1 Pair of Ice Cleats
  • Manufacturer Product Page
  • Overshoe Material
    Rubber
  • Product Line
    Trex
  • Series
    Ice Traction
  • UPC_NO
    720476167556
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)