Motion
16774
Trex™ Snow & Ice Traction Device - Adjustable - Gripper Type: Stud, Men's Size: Large (8-11)
MI ITEM #05537045
MFR #16774
Price$49.36/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Trex™ Snow & Ice Traction Device - Adjustable - Gripper Type: Stud, Men's Size: Large (8-11)
MI ITEM #05537045
MFR #16774

Mfr description
6310 ADJUSTABLE ICE TRACTION DEVICE,
  • The TREX® 6310 Adjustable Slip-On Ice Cleats are lightweight ice grips for boots and shoes that provide tenacious traction and extra stability on ice and snow. Stretchable one-piece design offers grip to prevent slip and fall injuries on the ice. These ice grippers feature 10 rugged carbon steel cleats on the ball and heel of foot for grip on slippery terrain. Aggressive trade connects mid-foot and heel stud zones for extra traction. Available in multiple sizes and will fit over any style of boot or shoe for traction and stability during winter work or other winter outdoor activities. Tested to be flexible in temperatures down to -40°F (-40°C), the stretchable rubber material provides a secure fit and easy slip-on/off wear. An adjustable cord cinches tight for a secure fit. Reflective pull-on tab on these ice traction cleats adds enhanced visibility. These snow cleats are lightweight and can be folded small enough to be stored in a pocket or pack when not being worn.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.36/pr

Specifications

Dimensions

  • Men'S Size
    Large (8-11)
  • Size
    L

Details

  • Attachment Type
    Adjustable
  • Color
    Black
  • Description
    6310 L Black Adjustable Slip-On Ice Cleats
  • Gripper Material
    Carbon Steel
  • Gripper Type
    Stud
  • Group & Class
    Footwear Accessories
  • Includes
    1 Pair of Ice Cleats
  • Manufacturer Product Page
  • Product Line
    Trex
  • Series
    Ice Traction
  • UPC_NO
    720476167747

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)