Motion
20973
8205HL S/M Lime Type R Class 2 Super Econo Mesh Vest
MI ITEM #05537051
MFR #20973
Your Price$9.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8205HL S/M Lime Type R Class 2 Super Econo Mesh Vest
MI ITEM #05537051
MFR #20973

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9.15/each(List $9.72)

Overview

Mfr description
8205HL TYPE R CLASS 2 SUPER ECONO MESH
  • Class 2 Super Econo Vest: Mesh fabric, Hook & loop closure, no pockets. A super value!

Specifications

  • Size
    S/M
  • Product Line
    GloWear
  • Length
    10.25 in
  • Description
    8205HL S/M Lime Type R Class 2 Super Econo Mesh Vest
  • Series
    Vests - Class 2
  • Color
    Lime
  • Group & Class
    Hi-Vis Apparel
  • Includes
    1 Vest
  • UPC_NO
    720476209737
  • Country of Origin
    IDN
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought