Motion
24013
GLOWEAR® Surveyors Vest - Size: Small/Med, ANSI Class: 2, Hi-Vis Orange
MI ITEM #05537055
MFR #24013
Your Price$14.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GLOWEAR® Surveyors Vest - Size: Small/Med, ANSI Class: 2, Hi-Vis Orange
MI ITEM #05537055
MFR #24013

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$14.60/each(List $16.79)

Overview

Mfr description
8249Z TYPE R CLASS 2 ECONOMY SURVEYORS
  • The GloWear® 8249Z Hi-Vis Surveyors Vest is a ANSI 107 Type R, Class 2 economy vest with an 3.6oz polyester solid front and breathable 3.3oz polyester mesh back. This hi-vis vest features 2 reflective tape for enhanced low-light visibility. With two interior and two exterior pockets, including a cell phone chest pocket, this vest provides ample storage for pens, notebooks, tablets and more. A single mic tab allows convenient radio access, and a zipper closure makes for easy on and off. DUAL SIZING This vest is available in dual sizes for a looser fit for wear over sweatshirts or jackets. The 8246Z-S Hi-Vis Surveyors Vest is our identical single-size model for those who prefer a more tailored, performance-style fit. This reflective safety vest is ideal for anyone requiring Type R, Class 2 apparel, including road construction, baggage handling and municipalities.

Specifications

  • Garment Type
    Surveyors Vest
  • Garment Use
    High-Visibility
  • ANSI Class
    2
  • Front Closure
    Zipper
  • Material
    Polyester Front/Mesh Back
  • Vest Color
    Hi-Vis Orange
  • Stripe Color
    Silver
  • Number Of Horizontal Stripes
    2
  • Number Of Pockets
    4
  • Size
    S/M
  • Product Line
    GloWear
  • Length
    10.25 in
  • Description
    8249Z S/M Orange Type R Class 2 Economy Surveyors Vest
  • Manufacturer Product Page
  • Additional Details
    ANSI-compliant poly solid front (3.6 oz.) / mesh back (3.3 oz.) - Zipper closure - 2" Level 2 ANSI-compliant reflective material - Pockets: Two inside, two outside - Lime, Orange
  • Series
    Vests - Class 2
  • Color
    Orange
  • Group & Class
    Hi-Vis Apparel
  • Includes
    1 Vest
  • UPC_NO
    720476240136
  • Country of Origin
    IDN
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought