Motion
24029
MI ITEM #05537062
MFR #24029
Price$16.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #05537062
MFR #24029

Mfr description
8249Z TYPE R CLASS 2 ECONOMY SURVEYORS
  • The GloWear® 8249Z Hi-Vis Surveyors Vest is a ANSI 107 Type R, Class 2 economy vest with an 3.6oz polyester solid front and breathable 3.3oz polyester mesh back. This hi-vis vest features 2 reflective tape for enhanced low-light visibility. With two interior and two exterior pockets, including a cell phone chest pocket, this vest provides ample storage for pens, notebooks, tablets and more. A single mic tab allows convenient radio access, and a zipper closure makes for easy on and off. DUAL SIZING This vest is available in dual sizes for a looser fit for wear over sweatshirts or jackets. The 8246Z-S Hi-Vis Surveyors Vest is our identical single-size model for those who prefer a more tailored, performance-style fit. This reflective safety vest is ideal for anyone requiring Type R, Class 2 apparel, including road construction, baggage handling and municipalities.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.79/each

Specifications

Dimensions

  • Length
    10.25 in
  • Size
    4XL/5XL

Details

  • Color
    Lime
  • Country of Origin
    IDN
  • Description
    8249Z 4XL/5XL Lime Type R Class 2 Economy Surveyors Vest
  • Group & Class
    Hi-Vis Apparel
  • Includes
    1 Vest
  • Product Line
    GloWear
  • Product Type
    High-Visibility Vests
  • Series
    Vests - Class 2
  • UPC_NO
    720476240297

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)