Motion
21299
8229Z 4XL/5XL Lime Type R Class 2 Economy Two-Tone Vest
MI ITEM #05537066
MFR #21299
List Price$15.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8229Z 4XL/5XL Lime Type R Class 2 Economy Two-Tone Vest
MI ITEM #05537066
MFR #21299

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.53/each for your price

Overview

Mfr description
8229Z TYPE R CLASS 2 ECONOMY TWO-TONE
  • Class 2 Economy Two-Tone Vest: Mesh fabric, zipper closure. See the study, see the person. Two-tone works.

Specifications

  • Size
    4XL/5XL
  • Product Line
    GloWear
  • Length
    10.25 in
  • Description
    8229Z 4XL/5XL Lime Type R Class 2 Economy Two-Tone Vest
  • Series
    Vests - Class 2
  • Color
    Lime
  • Group & Class
    Hi-Vis Apparel
  • Includes
    1 Vest
  • UPC_NO
    720476212997
  • Country of Origin
    IDN
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text