Specifications
Dimensions
- Length10.25 in
- SizeS/M
Details
- ColorLime
- Country of OriginMEX
- Description8260FRHL S/M Lime Type R Class 2 FR Modacrylic Vest
- Group & ClassHi-Vis Apparel
- Includes1 Vest
- Product LineGloWear
- Product TypeHigh-Visibility Vests
- SeriesFR Vests - Class 2 & 3
- UPC_NO720476214939
Overview
Mfr description
8260FRHL TYPE R CLASS 2 FR MODACRYLIC
- The GloWear® 8260FRHL Hi-Vis FR Safety Vest is a Type R Class 2 vest compliant to ASTM F1506 for flame resistance. Designed to be worn as part of a complete FR garment system, this ANSI-compliant mesh work vest is tested and certified to an ATPV 4.6 cal/cm2. FR & ANSI-COMPLIANT This ASTM F1506 and ANSI/ISEA 107 compliant Class 2 safety vest is made from GlenGuard® FR Fabric with a 5.6oz modacrylic mesh body and binding for increased airflow and breathability. This reflective vest also features a 2 ANSI-Compliant 3M Scotchlite FR reflective for heightened visibility at night or in low light environments. POCKETS & ACCESSORIES Included in the vest are one interior pocket, one dual pen pocket and a single fire-resistant radio mic tab. There is D-ring access on the back and a hook & loop closure for easy on/off. This FR high-visibility clothing is ideal for electrical, petrochemical, oil & gas and refinery work.