Motion
21509
8289 5XL Lime Type R Class 2 T-Shirt
MI ITEM #05537082
MFR #21509
List Price$25.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8289 5XL Lime Type R Class 2 T-Shirt
MI ITEM #05537082
MFR #21509

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25.38/each for your price

Overview

Mfr description
8289 TYPE R CLASS 2 T-SHIRT, LIME, 5XL
  • Class 2 T-Shirt: Value price apparel with lightweight birdseye knit and wicking treatment.

Specifications

  • Includes
    1 Shirt
  • Size
    5XL
  • Color
    Lime
  • Product Line
    GloWear
  • Length
    15.25 in
  • Description
    8289 5XL Lime Type R Class 2 T-Shirt
  • Group & Class
    Hi-Vis Apparel
  • Series
    Shirts & Sweatshirts
  • UPC_NO
    720476215097
  • Weight
    0.71 lb
  • Country of Origin
    CHN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text