Motion
21512
GLOWEAR® T-Shirt - Pullover, Short Sleeve, Polyester Material, Small Size, Hi-Vis Orange Color
MI ITEM #05537083
MFR #21512
List Price$25.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GLOWEAR® T-Shirt - Pullover, Short Sleeve, Polyester Material, Small Size, Hi-Vis Orange Color
MI ITEM #05537083
MFR #21512

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25.38/each for your price

Overview

Mfr description
8289 TYPE R CLASS 2 T-SHIRT, ORANGE, S
  • Class 2 T-Shirt: Value price apparel with lightweight birdseye knit and wicking treatment.

Specifications

  • Sleeve Style
    Short Sleeve
  • Includes
    1 Shirt
  • Size
    S
  • Garment Use
    High Visibility
  • Material
    Polyester
  • Shirt Style
    Pullover
  • Color
    Orange
  • Product Line
    GloWear
  • Length
    15.25 in
  • Stripe Width
    2 in
  • Number Of Pockets
    1
  • Description
    8289 S Orange Type R Class 2 T-Shirt
  • ANSI Class
    2
  • Approval Listing Regulations
    ANSI/ISEA 107-2004
  • Group & Class
    Hi-Vis Apparel
  • Series
    Shirts & Sweatshirts
  • UPC_NO
    720476215127
  • Manufacturer Product Page
  • Additional Details
    ANSI-compliant polyester breathable knit (4.1 oz.) - Moisture wicking treatment - 50+ UPF for protection against harmful UV - 2" Level 2 ANSI-compliant reflective material - Heat transfer reflective for flexible comfort - Pockets: One outside chest - Lime, Orange
  • Weight
    0.36 lb
  • Country of Origin
    CHN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text