Motion
23259
GLOWEAR® Ranger Hat - High Visibility Hat, Hi-Vis Lime Color, Small/Med Size
Mi Item #05537093
MFR #23259
Price$22.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GLOWEAR® Ranger Hat - High Visibility Hat, Hi-Vis Lime Color, Small/Med Size
Mi Item #05537093
MFR #23259

Mfr description
8935 HI-VIS RANGER HAT, LIME, S/M
  • The GloWear® 8935 Hi-Vis Sun Hat is a lightweight and breathable sun protection hat for face and head shade while working outdoors. This 150D polyester sun hat features a wide brim for complete coverage, while 360-degree mesh venting maximizes airflow for breathable comfort. The hi-vis colors (lime or orange) and 1in //2.5cm reflective tape are ANSI 107-approved to keep workers safe and seen. This sun protection hat is available in three sizes (S/M, L/XL, 2XL/3XL) to fit a variety of head sizes. Machine wash as needed and hang to dry. Ideal for those working in hot environments where shade and cooling is needed, including agriculture and landscaping. Can also be used for outdoor recreation such as hiking, fishing or gardening.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.01/each

Specifications

Dimensions

  • Size
    S/M

Details

  • Additional Details
    ANSI-compliant 150D oxford polyester - Mesh venting panels - 1" Level 2 ANSI-compliant reflective material with contrasting color - Two sizes: S/M (21-22.5"/ 53-57cm) L/XL (22.5-24"/ 57-61cm) - Lime, Orange
  • Color
    Lime
  • Country of Origin
    CHN
  • Description
    8935 S/M Lime Hi-Vis Ranger Sun Hat
  • Garment Type
    Ranger Hat
  • Garment Use
    Personal Cooling
  • Group & Class
    Hi-Vis Apparel
  • High Visibility
    High Visibility Hat
  • Includes
    1 Hat
  • Manufacturer Product Page
  • Material
    Oxford Polyester
  • Product Line
    GloWear
  • Series
    Headwear & Accessories
  • UPC_NO
    720476232599
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)