Motion
AFG11
PRO-WEAR® Arc Flash Gloves - Size Universal, Navy Blue
Mi Item #05537101
MFR #AFG11
Price$137.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRO-WEAR® Arc Flash Gloves - Size Universal, Navy Blue
Mi Item #05537101
MFR #AFG11

Mfr description
AFG11 ARC FLASH GLOVES ONE SIZE
  • Clute cut style
  • One size fits most
  • 14" long
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$137.54/each

Specifications

Dimensions

  • Glove Size
    Universal
  • Length  
    14 in

Details

  • Color
    Navy Blue
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)