Motion
34-500/M
Coated Gloves, Nylon, Knit, 13, PK12
Mi Item #05537121
MFR #34-500/M
Price$4.64/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Gloves, Nylon, Knit, 13, PK12
Mi Item #05537121
MFR #34-500/M

Mfr description
34-500/M GLOVE
  • Seamless knit nylon shell offers increased comfort, finger dexterity and breathability
  • Nitrile MicroSurface coatings are impermeable providing an elevated grip in dry and oily conditions, infused with thousands of tiny suction cup pockets that create a vacuum effect that dispenses fluids away on contact
  • Knit Wrist helps prevent dirt and debris from entering the glove
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.64/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length  
    57 cm
  • Size
    M in-oz

Details

  • Additional Details
    Ideal for handling and assembly of parts and materials, equipment maintenance and repair, parts cleaning, and fastening and anchoring.
  • Ansi Isea Abrasion Resistance Level
    4
  • Application
    DIY, Finishing and Inspection, Gardening, Handling of Small Components, Primary, Secondary and Final Assembly, Maintenance, Logistics and Warehousing, Using Tools and Instruments, Wiring Operations
  • Coating Coverage
    Palm
  • Coating Material
    Foam Nitrile
  • Color
    Blue
  • Cuff Style
    Knit Wrist
  • Cuff Type
    Knit
  • Description
    Ideal for handling and assembly of parts and materials, equipment maintenance and repair, parts cleaning, and fastening and anchoring.
  • Description Keyword
    SeamlessGlove Coated
  • EN388
    4121
  • Grip Pattern
    MicroSurface
  • Knit Gauge
    13
  • Liner Material
    Nylon
  • Lining Material
    Nylon
  • Manufacturer Upc Number
    616314092015
  • Material Type
    Knit Gloves - Coated
  • Spec Sheet
  • Standards Met
    EN388/ANSI/ISEA 105
  • Thumb Style
    Wing
  • UPC_NO
    616314092015
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)