Motion
09-K1660/S
G-Tek® KEV™ Glove made with Kevlar Brand Fiber - Size S or Size 7, ANSI Cut Level Level 2, Cut Resistant Gloves
Mi Item #05537134
MFR #09-K1660/S
Price$21.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
G-Tek® KEV™ Glove made with Kevlar Brand Fiber - Size S or Size 7, ANSI Cut Level Level 2, Cut Resistant Gloves
Mi Item #05537134
MFR #09-K1660/S

Mfr description
09-K1660/S GLOVE
  • Seamless knit construction provides comfort without sacrificing dexterity
  • Kevlar® fiber shell provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
  • Double-Dipped Nitrile MicroSurface coatings are impermeable providing an elevated grip in dry and oily conditions, infused with thousands of tiny suction cup pockets that create a vacuum effect that dispenses fluids away on contact
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.60/each

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length
    63 cm
  • Men'S Size
    S
  • Size
    S

Details

  • Additional Details
    Ideal for handling and assembly of medium to large parts and materials, metal fabrication, parts cleaning, mechanical equipment maintenance and repair, and medium to heavy fastening and anchoring.
  • ANSI Contact Heat
    500 °F
  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Ansi Isea Cut Resistance Level
    Level 2
  • Ansi Isea Puncture Resistance Level
    Level 4
  • Applications
    Handling and Assembly of Medium to Large Parts and Materials, Heavy to Medium Fastening and Anchoring, Mechanical Equipment Maintenance and Repair, Metal Fabrication, Secure Dry Grip and Oil Resistant
  • Coated Area
    Palm and Fingers
  • Coating
    Nitrile
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Nitrile
  • Coating Outer Shell Coverage
    Fully Coated
  • Coating Outer Shell Material
    Nitrile
  • Coating Style
    Double Dipped Nitrile
  • Color
    Yellow
  • Construction Description
    Coated Seamless Knit
  • Country of Origin
    China
  • Cuff Type
    Elastic Cuff
  • Description
    Ideal for handling and assembly of medium to large parts and materials, metal fabrication, parts cleaning, mechanical equipment maintenance and repair, and medium to heavy fastening and anchoring.
  • Description Keyword
    Cut Resistant Gloves
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    3
  • En 388 Puncture Resistance Level
    3
  • En 388 Tear Resistance Level
    4
  • En Iso Cut Resistance
    B
  • EN388
    4343
  • Features
    Seamless knit construction provides comfort without sacrificing dexterity
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    MicroSurface
  • Grip Type
    MicroSurface
  • Group & Class
    A2
  • Knit Gauge
    13
  • Liner Material
    Kevlar
  • Liner/Shell Material
    Kevlar
  • Manufacturer Catalog Number
    09-K1660/S
  • Manufacturer Product Page
  • Manufacturer Upc Number
    616314096495
  • Material
    Kevlar
  • Material Type
    Kevlar
  • Other Standards Met
    ASTM D3389-10, ASTM F1060-18, ASTM F1342, ASTM F2992-15, EN 388
  • Product Line
    G-Tek
  • Product Types
    Seamless Knit
  • Protection Type
    Cut Resistant
  • Quantity
    72
  • Series
    KEV
  • Spec Sheet
  • Standards Met
    ASTM F1790
  • Type
    Seamless Knit
  • UPC_NO
    616314096495
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)