Motion
251-5300-400
Indirect Vent Goggle with Light Blue Body, Clear Lens and Anti-Scratch / Anti-Fog Coating
MI ITEM #05537144
MFR #251-5300-400
Price$13.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indirect Vent Goggle with Light Blue Body, Clear Lens and Anti-Scratch / Anti-Fog Coating
MI ITEM #05537144
MFR #251-5300-400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13.70/each

Specifications

Details

  • Branding
    Bouton Optical
  • Description
    Modern wraparound style offers a snug, comfortable fit with a wide viewing area. Ideal for general manufacturing & anywhere eye protection is needed.
  • Description Keyword
    Bouton Goggles
  • Frame Material
    PVC
  • Lens Coating
    Anti-Scratch / Anti-Fog
  • Lens Color
    Clear
  • Lens Shade
    Clear
  • Manufacturer Upc Number
    616314106309
  • Spec Sheet
  • UPC_NO
    616314106309
  • Ventilation
    Indirect

Overview

Mfr description
251-5300-400 SAFETY GOGGLES
  • Wraparound lens design with distortion-free panoramic viewing
  • Offers indirect ventilation for liquid splash protection
  • Wide facial flange for a secure seal
  • Nose area split to fit the vast majority of users
  • Clear blue transparent frame to prevent yellowing
  • Fits comfortably over most prescription glasses
  • Wide elastic headband with adjustable buckle
  • Headband strap attaches to frame with a swivel clip to ensure a comfortable fit
  • 6 Base curve lens
  • Meets ANSI Z87.1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought