Overview
Mfr description
48-L140Y/M LATEX GLOVE 14 MIL
- Provides resistance to acids, alkalis, alcohols, salts, ketones and animal fats
- Flock lining provides increased comfort and ease of donning
- Honeycomb pattern for an enhanced grip
- Rolled cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off
- Silicone Free
Specifications
- Glove SizeMedium
- Cuff TypeRolled
- Length
- ColorYellow
- LinedFlocked
- Grip PatternHoneycomb
- Manufacturer Upc Number616314064715
- UPC_NO616314064715
- EN38811
- Cuff StyleRolled
- Application• Food Processing • Chemical Handling • Chemical Refining • Cleaning • Janitorial
- Additional DetailsLight Weight. Ideal for household and light duty applications.
- Features & Benefits• Provides resistance to acids, alkalis, alcohols, salts, ketones and animal fats • Flock lining provides increased comfort and ease of donning • Honeycomb pattern for an enhanced grip • Rolled cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off • Silicone Free
- SizeM
- Weight7.8 kg
- Description KeywordChemical Resistant
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data