Motion
48-L140Y/L
Assurance® Unsupported Latex Glove - Size L or Size 9, Rolled Cuff, 32 cm Length, Yellow
Mi Item #05537149
MFR #48-L140Y/L
Price$1.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Assurance® Unsupported Latex Glove - Size L or Size 9, Rolled Cuff, 32 cm Length, Yellow
Mi Item #05537149
MFR #48-L140Y/L

Mfr description
48-L140Y/L LATEX GLOVE 14 MIL
  • Provides resistance to acids, alkalis, alcohols, salts, ketones and animal fats
  • Flock lining provides increased comfort and ease of donning
  • Honeycomb pattern for an enhanced grip
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.42/each

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    32 cm
  • Size
    L
  • Thickness
    14 mil, 0.36 mm
  • Weight
    8.38 kg

Details

  • Additional Details
    Light Weight. Ideal for household and light duty applications.
  • Application
    Food Processing, Chemical Handling, Chemical Refining, Cleaning, Janitorial
  • Coating Material
    Latex
  • Coating Outer Shell Material
    Latex
  • Color
    Yellow
  • Cuff Style
    Rolled
  • Cuff Type
    Rolled
  • Description Keyword
    Chemical Resistant
  • Duty Type
    Light
  • En 388 Abrasion Resistance Level
    Level 1
  • En 388 Cut Resistance Level
    Level 1
  • En 388 Puncture Resistance Level
    Level 1
  • EN388
    11
  • Features & Benefits
    • Provides resistance to acids, alkalis, alcohols, salts, ketones and animal fats • Flock lining provides increased comfort and ease of donning • Honeycomb pattern for an enhanced grip • Rolled cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off • Silicone Free
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Honeycomb
  • Hand Type
    Pair
  • Latex Free
    No
  • Lined
    Flocked
  • Liner Color
    Yellow
  • Lining Material
    Flock
  • Manufacturer Upc Number
    616314064722
  • Material Type
    Latex
  • Product Line
    Assurance
  • Protection Type
    Chemical
  • Reflective Or High Visibility
    No
  • Standards Met
    EN 388 2016, EN 374
  • Supported Or Unsupported
    Unsupported
  • Surface Finish
    Honeycomb
  • UPC_NO
    616314064722
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)