Motion
150-0-11/8
NOVAX Insulating Glove, Class 0, 11 In., Blk., Straight Cuff SIZE 8-Black
MI ITEM #05537152
MFR #150-0-11/8
Price$97.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NOVAX Insulating Glove, Class 0, 11 In., Blk., Straight Cuff SIZE 8-Black
MI ITEM #05537152
MFR #150-0-11/8

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$97.99/each

Specifications

Dimensions

  • Glove Size
    8
  • Length  
    43 cm
  • Size
    8

Details

  • Color
    Black
  • Cuff Type
    Straight
  • Description
    Used exclusively for electrical purposes, such as power generation, electrical contractors, hybrid automotive repair/service, hybrid automobile manufacturing, industrial plant maintenance, utilities.
  • Description Keyword
    Insulating Gloves
  • Material
    Rubber
  • UPC_NO
    616314050831

Overview

Mfr description
150-0-11/8 ELECTRICAL INSULATED GLOVE
  • Contoured shape reduces hand fatigue
  • Natural rubber construction offers the required dielectric properties combined with flexibility, strength and durability
  • Silicone free
  • Individually numbered for traceability and stamped with factory manufacturing date
  • Meets ANSI/ASTM D120-14a and EN60903:2003 standards for use around electrical hazards, and NFPA 70E 2018 for arc flash protection

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought