Motion
150-0-11/10
NOVAX Insulating Glove, Class 0, 11 In., Blk., Straight Cuff SIZE 10-Black
Mi Item #05537154
MFR #150-0-11/10
Price$86.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NOVAX Insulating Glove, Class 0, 11 In., Blk., Straight Cuff SIZE 10-Black
Mi Item #05537154
MFR #150-0-11/10

Mfr description
150-0-11/10 ELECTRICAL INSULATED GLOVE
  • Contoured shape reduces hand fatigue
  • Natural rubber construction offers the required dielectric properties combined with flexibility, strength and durability
  • Silicone free
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$86.94/each

Specifications

Dimensions

  • Glove Size
    10
  • Length  
    43 cm
  • Size
    10

Details

  • Color
    Black
  • Cuff Type
    Straight
  • Description
    Used exclusively for electrical purposes, such as power generation, electrical contractors, hybrid automotive repair/service, hybrid automobile manufacturing, industrial plant maintenance, utilities.
  • Description Keyword
    Insulating Gloves
  • Material
    Rubber
  • UPC_NO
    616314050855
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)