Motion
150-0-11/11
Class 0 Rubber Insulating Glove with Straight Cuff - 11"
Mi Item #05537155
MFR #150-0-11/11
Price$97.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Class 0 Rubber Insulating Glove with Straight Cuff - 11"
Mi Item #05537155
MFR #150-0-11/11

Mfr description
150-0-11/11 ELECTRICAL INSULATED GLOVE
  • Contoured shape reduces hand fatigue
  • Natural rubber construction offers the required dielectric properties combined with flexibility, strength and durability
  • Silicone free
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$97.99/each

Specifications

Dimensions

  • Glove Size
    11
  • Length  
    43 cm
  • Size
    11

Details

  • Class Number
    0
  • Color
    Black
  • Cuff Type
    Straight
  • Description
    Used exclusively for electrical purposes, such as power generation, electrical contractors, hybrid automotive repair/service, hybrid automobile manufacturing, industrial plant maintenance, utilities.
  • Description Keyword
    Insulating Gloves
  • Hand Type
    Pair
  • Material
    Rubber
  • Product Line
    NOVAX®
  • UPC_NO
    616314050862
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)