Motion
150-2-14/7
Electrical Rated Gloves, Class 2, Sz 7, PR
MI ITEM #05537163
MFR #150-2-14/7
List Price$292.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electrical Rated Gloves, Class 2, Sz 7, PR
MI ITEM #05537163
MFR #150-2-14/7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$292.19/each for your price

Overview

Mfr description
150-2-14/7 ELECTRICAL INSULATED GLOVE
  • Contoured shape reduces hand fatigue
  • Natural rubber construction offers the required dielectric properties combined with flexibility, strength and durability
  • Silicone free
  • Individually numbered for traceability and stamped with factory manufacturing date
  • Meet ANSI/ASTM D120 standard and NFPA 70E for use around electrical hazards and arc flash protection

Specifications

  • Glove Size
    7
  • Length
  • Color
    Black
  • Material
    Latex
  • Cuff Type
    Straight
  • Standards Met
    ANSI/ASTM D120, NFPA 70E
  • Description
    Used exclusively for electrical purposes, such as power generation, electrical contractors, hybrid automotive repair/service, hybrid automobile manufacturing, industrial plant maintenance, utilities.
  • Description Keyword
    Insulating Gloves
  • UPC_NO
    616314051203
  • Size
    7 in-oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought