Motion
150-2-14/8
Electrical Rated Gloves, Class 2, Sz 8, PR
Mi Item #05537164
MFR #150-2-14/8
Price$254.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electrical Rated Gloves, Class 2, Sz 8, PR
Mi Item #05537164
MFR #150-2-14/8

Mfr description
150-2-14/8 ELECTRICAL INSULATED GLOVE
  • Contoured shape reduces hand fatigue
  • Natural rubber construction offers the required dielectric properties combined with flexibility, strength and durability
  • Silicone free
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$254.07/each

Specifications

Dimensions

  • Glove Size
    8
  • Length  
    14 in
  • Size
    8 in-oz

Details

  • Color
    Black
  • Cuff Type
    Straight
  • Description
    Used exclusively for electrical purposes, such as power generation, electrical contractors, hybrid automotive repair/service, hybrid automobile manufacturing, industrial plant maintenance, utilities.
  • Description Keyword
    Insulating Gloves
  • Material
    Latex
  • Standards Met
    ANSI/ASTM D120, NFPA 70E
  • UPC_NO
    616314050916
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)