Specifications
Dimensions
- Glove Size7
- Size7
Details
- ColorOrange
- Cuff TypeStraight
- DescriptionClass 00 Electrical Safety Kit
- Description KeywordInsulating Glove Kit
- UPC_NO616314065224
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)