Specifications
Dimensions
- Glove Size12
- Size12
Details
- ColorOrange
- Cuff TypeStraight
- DescriptionClass 00 Electrical Safety Kit
- Description KeywordInsulating Glove Kit
- UPC_NO616314065217
Overview
Mfr description
147-SK-00/12 ESP KIT CLASS 00 SIZE 12
- 1 pair ESP Gloves-Orange(147-00-11)
- 1 pair Goatskin Protectors (148-1000)
- 11-inch Nylon Glove Bag (148-2136)