Overview
Mfr description
147-SK-1/7 ESP KIT CLASS 1 SIZE 7
- 1 pair ESP Gloves-Orange(147-1-14)
- 1 pair Goatskin Protectors (148-4000)
- 14-inch Nylon Glove Bag (148-2142)
Specifications
- Glove Size7
- ColorOrange
- Cuff TypeStraight
- DescriptionClass 1 Electrical Safety Kit
- Description KeywordInsulating Glove Kit
- UPC_NO616314175077
- Size7
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data