Motion
147-SK-1/12-KIT
NOVAX, Insulating Glove Kit, Class 1, 14 In., Orn., Straight Cuff SIZE 12-Orange
Mi Item #05537188
MFR #147-SK-1/12-KIT
Price$255.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NOVAX, Insulating Glove Kit, Class 1, 14 In., Orn., Straight Cuff SIZE 12-Orange
Mi Item #05537188
MFR #147-SK-1/12-KIT

Mfr description
147-SK-1/12 ESP KIT CLASS 1 SIZE 12
  • 1 pair ESP Gloves-Orange(147-1-14)
  • 1 pair Goatskin Protectors (148-4000)
  • 14-inch Nylon Glove Bag (148-2142)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$255.38/each

Specifications

Dimensions

  • Glove Size
    12
  • Size
    12

Details

  • Color
    Orange
  • Cuff Type
    Straight
  • Description
    Class 1 Electrical Safety Kit
  • Description Keyword
    Insulating Glove Kit
  • UPC_NO
    616314173219
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)