Overview
Mfr description
147-SK-2/12 ESP KIT CLASS 2 SIZE 12
- 1 pair ESP Gloves-Orange(147-2-14)
- 1 pair Goatskin Protectors (148-4000)
- 14-inch Nylon Glove Bag (148-2142)
Specifications
- Glove Size12
- ColorOrange
- DescriptionClass 2 Electrical Safety Kit
- Description KeywordInsulating Glove Kit
- UPC_NO616314173264
- Size12
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data