Specifications
Dimensions
- Brim SizeCap Style
Details
- Adjustment TypeClamp Action Buckle
- ColorBlack
- High VisibilityNot a High Visibility Hat
- Insert MaterialLow Density Polyethylene
- Product LineHardCap A1+
- TypeBaseball Cap with Bump Cap Insert
- VentilationVented
Overview
Mfr description
282-ABS150-11 BUMP CAP SHORT BRIM
- Ultra sleek design means the HardCap A1+™ is almost indistinguishable from a low-profile baseball cap
- The protective HDPE liner is removable, so the outer cap is fully washable with a plastic brim
- Unique size adjuster slides on an elastic strip to give a quick, secure fit. Angled downward to fit under nape of neck
- Terry cloth sweatband adds comfort and absorption for the wearer
- Reflective piping adds extra visibility and therefore safety in all working environments
- Holes in the liner match up with two mesh panels on the cap to provide added ventilation for coolness and comfort