Motion
282-ABR170-21
Baseball Style Bump Cap with HDPE Protective Liner and Adjustable Back
Mi Item #05537197
MFR #282-ABR170-21
Price$38.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Baseball Style Bump Cap with HDPE Protective Liner and Adjustable Back
Mi Item #05537197
MFR #282-ABR170-21

Mfr description
282-ABR170-21 BUMP CAP NAVY
  • Ultra sleek design means the HardCap A1+™ is almost indistinguishable from a low-profile baseball cap
  • The protective HDPE liner is removable, so the outer cap is fully washable with a plastic brim
  • Unique size adjuster slides on an elastic strip to give a quick, secure fit. Angled downward to fit under nape of neck
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.97/each

Specifications

Dimensions

  • Brim Size
    Cap Style

Details

  • Adjustment Type
    Clamp Action Buckle
  • Color
    Navy
  • High Visibility
    Not a High Visibility Hat
  • Insert Material
    Low Density Polyethylene
  • Product Line
    HardCap A1+
  • Type
    Baseball Cap with Bump Cap Insert
  • Ventilation
    Vented
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)