Motion
282-ABS150-21
Baseball Style Bump Cap with HDPE Protective Liner and Adjustable Back - Short Brim
MI ITEM #05537198
MFR #282-ABS150-21
Price$42.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Baseball Style Bump Cap with HDPE Protective Liner and Adjustable Back - Short Brim
MI ITEM #05537198
MFR #282-ABS150-21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$42.00/each

Specifications

Dimensions

  • Brim Size
    Cap Style

Details

  • Adjustment Type
    Clamp Action Buckle
  • Color
    Navy
  • High Visibility
    Not a High Visibility Hat
  • Insert Material
    Low Density Polyethylene
  • Product Line
    HardCap A1+
  • Type
    Baseball Cap with Bump Cap Insert
  • Ventilation
    Vented

Overview

Mfr description
282-ABS150-21 BUMP CAP SHORT BRIM
  • Ultra sleek design means the HardCap A1+™ is almost indistinguishable from a low-profile baseball cap
  • The protective HDPE liner is removable, so the outer cap is fully washable with a plastic brim
  • Unique size adjuster slides on an elastic strip to give a quick, secure fit. Angled downward to fit under nape of neck
  • Terry cloth sweatband adds comfort and absorption for the wearer
  • Reflective piping adds extra visibility and therefore safety in all working environments
  • Holes in the liner match up with two mesh panels on the cap to provide added ventilation for coolness and comfort

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought