Motion
120-4200/S
All Purpose Work Glove - Size S or Size 7, ANSI Cut Level Level 1, Hi Performance Glove
Mi Item #05537200
MFR #120-4200/S
Price$51.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
All Purpose Work Glove - Size S or Size 7, ANSI Cut Level Level 1, Hi Performance Glove
Mi Item #05537200
MFR #120-4200/S

Mfr description
120-4200/S WORK GLOVES SM
  • Reinforced Goatskin leather palm and back provides the softest, most abrasion-resistant leather and is highly recommended for applications requiring tactile sensitivity
  • Split Goatskin leather fingertips for added protection
  • Internal foam padded palm absorbs and dampens shock
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.56/each

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length
    57.15 cm
  • Men'S Size
    S
  • Size
    S in-oz

Details

  • Additional Details
    Ideal for heavy/light construction, auto repair, demolition, manufacturing, mining, fabrication, landscaping.
  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Ansi Isea Cut Resistance Level
    Level 1
  • Ansi Isea Puncture Resistance Level
    Level 3
  • Applications
    Handling and Moving Heavy Materials, Maintenance and Repair Operations, Operating Heavy Duty Machinery and Tools
  • Coated Area
    Palm
  • Coating
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Style
    Uncoated
  • Color
    Brown
  • Construction Description
    Cut and Sewn
  • Country of Origin
    Pakistan
  • Cuff Type
    Slip On Cuff
  • Description
    Ideal for heavy/light construction, auto repair, demolition, manufacturing, mining, fabrication, landscaping.
  • Description Keyword
    Hi Performance Glove
  • En 388 Abrasion Resistance Level
    2
  • En 388 Cut Resistance Level
    X
  • En 388 Puncture Resistance Level
    1
  • En 388 Tear Resistance Level
    2
  • En Iso Cut Resistance
    A
  • EN388
    2112
  • Features
    Reinforced Goatskin leather palm and back provides the softest, most abrasion-resistant leather and is highly recommended for applications requiring tactile sensitivity
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Sandy
  • Grip Type
    Sandy
  • Group & Class
    A1
  • Hand
    Pair
  • Hand Type
    Pair
  • Includes
    1 Pair
  • Leather Type
    Goatskin
  • Liner/Shell Material
    Goatskin Leather
  • Manufacturer Catalog Number
    120-4200/S
  • Manufacturer Upc Number
    616314069321
  • Material
    Goatskin Leather
  • Material Type
    Goatskin Leather
  • Other Standards Met
    EN 388
  • Product Line
    PIP
  • Product Types
    Work Gloves
  • Protection Type
    Cut Resistant
  • Quantity
    72
  • Spec Sheet
  • Standards Met
    ANSI/ISEA 105, EN 388
  • Thumb Type
    Reinforced Thumb Crotch
  • Type
    Leather Palm
  • UPC_NO
    616314069321
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)