Overview
Mfr description
120-4200/M WORK GLOVES MED
- Reinforced Goatskin leather palm and back provides the softest, most abrasion-resistant leather and is highly recommended for applications requiring tactile sensitivity
- Split Goatskin leather fingertips for added protection
- Internal foam padded palm absorbs and dampens shock
- Thermo Plastic Rubber (TPR) molded knuckle guards for maximum protection
- Nylon spandex fabric for comfort and breathability
- Reflective knuckle tape makes this product easy to see in low-light applications
- PVC sandy grip on thumbcrotch and thumb provides an enhanced grip and extra cut/abrasion resistance
- Micro cotton thumb for comfort
- Hook & loop closure for easy on/off and a secure fit
- Launderable for extended life and to reduce replacement costs
Specifications
- Glove SizeM
- ColorBrown
- Length57.15 cm
- DescriptionIdeal for heavy/light construction, auto repair, demolition, manufacturing, mining, fabrication, landscaping.
- UPC_NO616314069314
- Manufacturer Upc Number616314069314
- Description KeywordHi Performance Glove
- EN3882112
- SizeM in-oz
- Construction DescriptionCut and Sewn
- Spec Sheet
- FeaturesReinforced Goatskin leather palm and back provides the softest, most abrasion-resistant leather and is highly recommended for applications requiring tactile sensitivity
- Additional DetailsIdeal for heavy/light construction, auto repair, demolition, manufacturing, mining, fabrication, landscaping.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data