Motion
120-4200/L
All Purpose Work Gloves, XL, PR
Mi Item #05537202
MFR #120-4200/L
Price$51.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
All Purpose Work Gloves, XL, PR
Mi Item #05537202
MFR #120-4200/L

Mfr description
120-4200/L WORK GLOVES LRG
  • Reinforced Goatskin leather palm and back provides the softest, most abrasion-resistant leather and is highly recommended for applications requiring tactile sensitivity
  • Split Goatskin leather fingertips for added protection
  • Internal foam padded palm absorbs and dampens shock
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.56/each

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    64.77 cm
  • Men'S Size
    L
  • Size
    L in-oz

Details

  • Additional Details
    Ideal for heavy/light construction, auto repair, demolition, manufacturing, mining, fabrication, landscaping.
  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Application
    • Handling and Moving Heavy Materials • Maintenance and Repair Operations • Operating Heavy Duty Machinery and Tools
  • Coating Coverage
    Uncoated
  • Color
    Brown
  • Country of Origin
    Pakistan
  • Cuff Type
    Slip On Cuff
  • Description
    Ideal for heavy/light construction, auto repair, demolition, manufacturing, mining, fabrication, landscaping.
  • Description Keyword
    Hi Performance Glove
  • Duty Type
    Heavy Duty
  • EN388
    2112
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Sandy
  • Hand Type
    Pair
  • Leather Type
    Goatskin
  • Manufacturer Catalog Number
    120-4200/L
  • Manufacturer Upc Number
    616314069307
  • Material
    Goatskin Leather
  • Material Type
    Goatskin
  • Product Types
    Work Gloves
  • Protection Type
    Cut Resistant
  • Spec Sheet
  • Split Or Grain Leather
    Grain Leather
  • Type
    Uncoated
  • UPC_NO
    616314069307
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)