Motion
393-100-CRD
Cooling Bandana, Cowboy Red
Mi Item #05537212
MFR #393-100-CRD
Price$3.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cooling Bandana, Cowboy Red
Mi Item #05537212
MFR #393-100-CRD

Mfr description
393-100-CRD COOLING BANDANA COWBOY RED
  • Polyester and cotton blend fabric with cooling crystals
  • Tie at head or neck
  • Activate by soaking in water
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.26/each

Specifications

Dimensions

  • Length
    62 cm
  • Width
    46 cm

Details

  • Closure Type
    Tie
  • Color
    Cowboy Red
  • Colors
    Cowboy Red
  • Description
    Evaporative Cooling Bandana
  • Description Keyword
    Evaporative Cooling
  • Garment Type
    Bandana
  • Manufacturer Upc Number
    616314079375
  • UPC_NO
    616314079375
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)