Motion
393-100-KHK
Cooling Bandana, Khaki
MI ITEM #05537214
MFR #393-100-KHK
Your Price$2.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cooling Bandana, Khaki
MI ITEM #05537214
MFR #393-100-KHK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2.86/each(List $3.28)

Overview

Mfr description
393-100-KHK COOLING BANDANA KHAKI
  • Polyester and cotton blend fabric with cooling crystals
  • Tie at head or neck
  • Activate by soaking in water
  • Extended cooling lasts all day
  • Follow washing instructions. Most require hand wash unless specified
  • Cooling properties can be reactivated for the life of the product; May be used over and over again

Specifications

  • Garment Type
    Bandana
  • Closure Type
    Tie
  • Description
    Evaporative Cooling Bandana
  • Color
    Tan
  • Colors
    Tan
  • Description Keyword
    Evaporative Cooling
  • Manufacturer Upc Number
    616314095528
  • UPC_NO
    616314095528
  • Length
    62 cm
  • Width
    46 cm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought