Motion
393-100-PAT
Cooling Bandana, Patriot
Mi Item #05537216
MFR #393-100-PAT
Price$2.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cooling Bandana, Patriot
Mi Item #05537216
MFR #393-100-PAT

Mfr description
393-100-PAT COOLING BANDANA PATRIOT
  • Polyester and cotton blend fabric with cooling crystals
  • Tie at head or neck
  • Activate by soaking in water
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.84/each

Specifications

Dimensions

  • Length
    62 cm
  • Size
    OS
  • Width
    46 cm

Details

  • Closure Type
    Tie
  • Color
    Patriot
  • Colors
    Patriot
  • Description
    Evaporative Cooling Bandana
  • Description Keyword
    Evaporative Cooling
  • Garment Type
    Bandana
  • Manufacturer Upc Number
    616314095917
  • Material
    Cotton Poplin, Polyester
  • Package Quantity
    960
  • UPC_NO
    616314095917
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)