Motion
393-EZ201-NVY
Evaporative Mesh Cooling Bandana
Mi Item #05537218
MFR #393-EZ201-NVY
Price$4.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Evaporative Mesh Cooling Bandana
Mi Item #05537218
MFR #393-EZ201-NVY

Mfr description
393-EZ201-NVY COOLING BANDANA NAVY
  • Made in USA
  • 100% Polyester outer fabric
  • Wear as headband or neckband
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.56/each

Specifications

Dimensions

  • Length
    41 cm
  • Size
    OS
  • Width
    41 cm

Details

  • Additional Details
    Ideal for use in warm environments for protection from the stress of high temperatures, outdoor and indoor.
  • Closure Type
    Tie
  • Color
    Navy
  • Colors
    Navy
  • Description
    Ideal for use in warm environments for protection from the stress of high temperatures, outdoor and indoor.
  • Description Keyword
    Evaporative Cooling
  • Garment Type
    Bandana
  • Manufacturer Upc Number
    616314096280
  • Material
    Cotton Poplin, Polyester
  • Package Quantity
    200
  • UPC_NO
    616314096280
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)