Motion
396-300-NAV
Cooling Tie Hat - Color: Navy, Size: OS
MI ITEM #05537220
MFR #396-300-NAV
Your Price$7.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cooling Tie Hat - Color: Navy, Size: OS
MI ITEM #05537220
MFR #396-300-NAV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7.67/each(List $8.54)

Overview

Mfr description
396-300-NAV COOLING TIE HAT NAVY
  • Cooling technology at forehead
  • Elastic at back of head for secure fit
  • Soft terry cloth cotton sweatband for comfort and absorption
  • Extended cooling lasts all day
  • Cooling properties can be reactivated for the life of the product; May be used over and over again

Specifications

  • Garment Type
    Tie Hat
  • Closure Type
    Tie
  • Description
    Ideal for use in warm environments for protection from the stress of high temperatures, outdoor and indoor. Construction, automotive, mining, farming, medical, emergency services, food service, oil rigging, industrial sites, sporting events.
  • Color
    Navy
  • Size
    OS
  • Material
    Cotton Poplin, Polyester
  • Colors
    Navy
  • Additional Details
    Ideal for use in warm environments for protection from the stress of high temperatures, outdoor and indoor. Construction, automotive, mining, farming, medical, emergency services, food service, oil rigging, industrial sites, sporting events.
  • Description Keyword
    Evaporative Cooling
  • Manufacturer Upc Number
    616314097157
  • UPC_NO
    616314097157
  • Length
    59 cm
  • Package Quantity
    200
  • Width
    30 cm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought