Motion
396-300-PAT
Evaporative Cooling Tie Hat
Mi Item #05537221
MFR #396-300-PAT
Price$7.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Evaporative Cooling Tie Hat
Mi Item #05537221
MFR #396-300-PAT

Mfr description
396-300-PAT COOLING TIE HAT PATRIOT
  • Cooling technology at forehead
  • Elastic at back of head for secure fit
  • Soft terry cloth cotton sweatband for comfort and absorption
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.36/each

Specifications

Dimensions

  • Length
    59 cm
  • Width
    30 cm

Details

  • Additional Details
    Ideal for use in warm environments for protection from the stress of high temperatures, outdoor and indoor. Construction, automotive, mining, farming, medical, emergency services, food service, oil rigging, industrial sites, sporting events.
  • Closure Type
    Tie
  • Color
    Patriot
  • Colors
    Patriot
  • Description
    Ideal for use in warm environments for protection from the stress of high temperatures, outdoor and indoor. Construction, automotive, mining, farming, medical, emergency services, food service, oil rigging, industrial sites, sporting events.
  • Description Keyword
    Evaporative Cooling
  • Garment Type
    Tie Hat
  • Manufacturer Upc Number
    616314097164
  • UPC_NO
    616314097164
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)