Motion
390-EZ202-YL/XL
High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Yellow
MI ITEM #05537223
MFR #390-EZ202-YL/XL
Price$54.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Yellow
MI ITEM #05537223
MFR #390-EZ202-YL/XL

Mfr description
390-EZ202-YL/XL LIME COOLING VEST LG/XLG
  • ANSI/ISEA 107 Type R Class 2
  • Lightweight, easy to activate and durable
  • 1-2 minute activation time
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.84/each

Specifications

Dimensions

  • Length
    40.6 cm
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    The HyperKewl™ evaporative cooling material is a unique fabric that absorbs and slowly releases water through evaporation. We look at this process as "super-charging" the bodies natural cooling process, thereby protecting the wearer against heat stress. While other technologies are effective for pre and post cooling while you compete, HyperKewl™ works to cool you during the competition or strenuous activity. Simply soak in water for 1-2 minutes, gently squeeze out excess water and enjoy the cooling effect for up to 5 hours dependent on ambient conditions. Simple, fast and easy to use!
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI, ISEA 107-2020
  • Color
    Hi-Vis Yellow
  • Cooling Method
    Evaporative
  • Country of Origin
    China
  • Description
    The HyperKewl™ evaporative cooling material is a unique fabric that absorbs and slowly releases water through evaporation. We look at this process as "super-charging" the bodies natural cooling process, thereby protecting the wearer against heat stress. While other technologies are effective for pre and post cooling while you compete, HyperKewl™ works to cool you during the competition or strenuous activity. Simply soak in water for 1-2 minutes, gently squeeze out excess water and enjoy the cooling effect for up to 5 hours dependent on ambient conditions. Simple, fast and easy to use!
  • Front Closure
    Hook & Loop
  • Garment Type
    Vests
  • Garment Use
    High Visibility
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Manufacturer Upc Number
    616314096310
  • Material
    Polyester
  • Material Composition
    Polyester
  • Number Of Pockets
    3
  • Product Line
    EZ-Cool
  • Product Type
    High-Visibility Vests
  • Series
    EZ-Cool
  • Stripe Color
    Silver
  • Type
    Cooling
  • UPC_NO
    616314096310
  • Vest Color
    Hi-Vis Yellow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)