Motion
390-EZ202-Y2/3X
ANSI Type R Class 2 Evaporative Cooling Vest
MI ITEM #05537224
MFR #390-EZ202-Y2/3X
List Price$54.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI Type R Class 2 Evaporative Cooling Vest
MI ITEM #05537224
MFR #390-EZ202-Y2/3X

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$54.84/each for your price

Overview

Mfr description
390-EZ202-Y2/3X LIME CLG VEST 2XLG/3XLG
  • ANSI/ISEA 107 Type R Class 2
  • Lightweight, easy to activate and durable
  • 1-2 minute activation time
  • Extended cooling lasts up to 5 hours dependent on ambient conditions
  • Cools the body 15-20 degrees from the ambient temperature
  • Provides uniform cooling effect without the swelling and slime effect
  • Dries after use and when properly stored eliminates the chance of mold or mildew to set in
  • ANSI compliant polyester outer shell with Hyperkewl™ inner cooling fabric and water repellent nylon liner
  • Hook and loop closure
  • 2" silver reflective tape
  • 3 pockets

Specifications

  • Garment Type
    Vests
  • ANSI Class
    R2
  • Size
    2XL/3
  • Length
    40.6 cm
  • High Visibility
    Yes
  • Description
    The HyperKewl™ evaporative cooling material is a unique fabric that absorbs and slowly releases water through evaporation. We look at this process as "super-charging" the bodies natural cooling process, thereby protecting the wearer against heat stress. While other technologies are effective for pre and post cooling while you compete, HyperKewl™ works to cool you during the competition or strenuous activity. Simply soak in water for 1-2 minutes, gently squeeze out excess water and enjoy the cooling effect for up to 5 hours dependent on ambient conditions. Simple, fast and easy to use!
  • Additional Details
    The HyperKewl™ evaporative cooling material is a unique fabric that absorbs and slowly releases water through evaporation. We look at this process as "super-charging" the bodies natural cooling process, thereby protecting the wearer against heat stress. While other technologies are effective for pre and post cooling while you compete, HyperKewl™ works to cool you during the competition or strenuous activity. Simply soak in water for 1-2 minutes, gently squeeze out excess water and enjoy the cooling effect for up to 5 hours dependent on ambient conditions. Simple, fast and easy to use!
  • Manufacturer Upc Number
    616314096327
  • Color
    Hi-Vis Yellow
  • UPC_NO
    616314096327
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought