Motion
390-PCVKT1
High-Visibility Vest - Navy
Mi Item #05537226
MFR #390-PCVKT1
Price$179.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High-Visibility Vest - Navy
Mi Item #05537226
MFR #390-PCVKT1

Mfr description
390-PCVKT1 PHASE CHANGE COOLING VEST
  • Made in USA
  • Constructed from a 3 layer fabric combining hydrophilic fibers into a fibrous batting and thermally conductive core
  • Spot wash or hand wash only
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$179.84/each

Specifications

Dimensions

  • Chest Size
    147.30 cm, 58.0000 in
  • Length
    47 cm

Details

  • Additional Details
    Our personal cooling vest maintains a comfortable 65° F temperature for up to 3 hours. The semi-solid thermal energy storage material (PCM) is designed to absorb heat generated by the wearer. A great solution for working in high humidity areas and for use under other PPE garments where evaporative products are less effective.The PCM material is set at a comfortable temperature that will not cause vasoconstriction. Vasoconstriction is a physical response to extreme cold, where the veins and arteries constrict and slow blood movement, causing the body to retain heat. 65° is comfortable and less shocking to the body's system, allowing for natural circulation.
  • ANSI Class
    Non-ANSI Compliant
  • Color
    Navy
  • Cooling Method
    Phase Change
  • Country of Origin
    China
  • Description
    Our personal cooling vest maintains a comfortable 65° F temperature for up to 3 hours. The semi-solid thermal energy storage material (PCM) is designed to absorb heat generated by the wearer. A great solution for working in high humidity areas and for use under other PPE garments where evaporative products are less effective.The PCM material is set at a comfortable temperature that will not cause vasoconstriction. Vasoconstriction is a physical response to extreme cold, where the veins and arteries constrict and slow blood movement, causing the body to retain heat. 65° is comfortable and less shocking to the body's system, allowing for natural circulation.
  • Garment Type
    Vests
  • Garment Use
    High Heat, Humid Areas
  • Group & Class
    Non-ANSI
  • High Visibility
    Yes
  • Includes
    Cooling Packs
  • Manufacturer Upc Number
    616314109751
  • Material
    Fabric
  • Material Composition
    Fabric
  • Pattern
    Solid
  • Product Line
    EZ-Cool
  • Product Type
    High-Visibility Vests
  • Series
    EZ-Cool
  • Type
    Cooling
  • UPC_NO
    616314109751
  • Vest Color
    Navy
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)