Motion
396-20870-BGE
Terry Cloth Sweatband for Hard Hats
Mi Item #05537228
MFR #396-20870-BGE
Price$1.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Terry Cloth Sweatband for Hard Hats
Mi Item #05537228
MFR #396-20870-BGE

Mfr description
396-20870-BGE SWEATBAND BIEGE
  • Attaches to hard hat suspension with snaps
  • Soft Terry cloth fabric helps absorb sweat at forehead
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.32/each

Specifications

Dimensions

  • Length
    60 cm
  • Width
    28 cm

Details

  • Closure Type
    Snap
  • Color
    Beige
  • Colors
    Beige
  • Cooling Method
    Perspiration Absorber
  • Description
    Terry Cloth Sweatband for Hard Hats
  • Description Keyword
    Absorptive
  • Manufacturer Upc Number
    616314117299
  • Material
    Cotton
  • Product Line
    EZ-Cool™
  • Product Type
    Hard Hat Cooling Liners, Inserts & Neck Shades
  • Type
    Sweatband
  • UPC_NO
    616314117299
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)