Motion
1113127 CONSTRUCTION SAFETY HARNESS LG

3M
1113127 CONSTRUCTION SAFETY HARNESS LG

Vest-Style Harness - Polyester Webbing Material, Back, Side D-Ring Location, Quick-Connect Leg Strap, Blue, Gray Color, Large Size, 420 lb Weight Capacity
Mi Item #05537232
MFR #1113127 CONSTRUCTION SAFETY HARNESS LG
Price$804.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
1113127 CONSTRUCTION SAFETY HARNESS LG

Vest-Style Harness - Polyester Webbing Material, Back, Side D-Ring Location, Quick-Connect Leg Strap, Blue, Gray Color, Large Size, 420 lb Weight Capacity
Mi Item #05537232
MFR #1113127 CONSTRUCTION SAFETY HARNESS LG

Mfr description
1113127 CONSTRUCTION SAFETY HARNESS LG
  • Aluminum Tech-lite™ back and side D-rings, Duo-Lok™ quick-connect buckles, sewn-in hip pad and removable belt
  • Excellent tool-carrying capability
  • Wraps around you for the ultimate in no tangling donning and comfortable security
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$804.77/each

Specifications

Dimensions

  • Size
    Large

Details

  • Arc Flash Or Heat Protection
    Not Arc Rated
  • Capacity
    420 lb
  • Chest Strap Buckle
    Quick-Connect
  • Color
    Blue, Gray
  • D Ring Locations
    Back, Side
  • Harness Material
    Polyester Webbing
  • High Visibility Or Reflective
    Reflective
  • Leg Strap Buckle
    Quick-Connect
  • Padding Or Lining
    Back Padding, Chest Padding, Hip Padding, Leg Padding, Shoulder Padding
  • Standards Met
    ANSI A10.32-2004, ANSI Z359.1, ANSI Z359.3, ANSI Z359.4, CSA 259.10, OSHA
  • Style Application
    Vest-Style
  • UPC_NO
    648250164907
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)