Motion
2103676 REUSABLE ROOF ANCHOR

3M
2103676 REUSABLE ROOF ANCHOR

Reusable Hinged Roof Anchor
MI ITEM #05537236
MFR #2103676 REUSABLE ROOF ANCHOR
List Price$105.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
2103676 REUSABLE ROOF ANCHOR

Reusable Hinged Roof Anchor
MI ITEM #05537236
MFR #2103676 REUSABLE ROOF ANCHOR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$105.57/each for your price

Overview

Mfr description
2103676 REUSABLE ROOF ANCHOR
  • Steel construction
  • Includes 20 nails (16D) for single use
  • Complete with cadmium-plated forged alloy steel D-ring
  • Nail into the sheathing and joist, rafter, etc. (roof member)
  • 5,000 lb minimum breaking strength

Specifications

  • Type
    Steep Pitch/Flat Surface Anchor
  • Reusable Or Single Use Anchor
    Reusable
  • End Connection
    D-Ring
  • Length
    17 in
  • Finish Coating
    Cadnium Plated
  • Standards Met
    Osha
  • Permanent Or Temporary
    Temporary
  • Capacity
    5000 lbs
  • Material
    Steel
  • Depth
    2/3 in
  • Includes
    (20) 6D Nails
  • UPC_NO
    648250161845
  • Width
    4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text