Motion
1340161 DBL LEG SHOCK ABSORBING LANYARD

3M
1340161 DBL LEG SHOCK ABSORBING LANYARD

Shock-Absorbing or Deceleration Lanyard - Polyester Webbing, 6 ft Long, Snap Hook Harness Connection, Snap Hook Anchor Connection, 900 lbs
Mi Item #05537238
MFR #1340161 DBL LEG SHOCK ABSORBING LANYARD
Price$193.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
1340161 DBL LEG SHOCK ABSORBING LANYARD

Shock-Absorbing or Deceleration Lanyard - Polyester Webbing, 6 ft Long, Snap Hook Harness Connection, Snap Hook Anchor Connection, 900 lbs
Mi Item #05537238
MFR #1340161 DBL LEG SHOCK ABSORBING LANYARD

Mfr description
1340161 DBL LEG SHOCK ABSORBING LANYARD
  • Polyester tubular web expands to 6’ and contracts to 4-1/2’
  • 3,600 lb gated hook
  • Energy-absorbing design limits fall arrest forces to 900 lbs or less
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$193.62/each

Specifications

Dimensions

  • Length
    6 ft
  • Length Adjustment
    Adjustable Length

Details

  • Anchorage Connection
    Snap Hook
  • Arc Flash Or Heat Protection
    Not Arc Rated
  • Capacity
    900 lbs
  • Color
    Red
  • Harness Connection
    Snap Hook
  • Material
    Polyester Webbing
  • Number Of Legs
    2
  • Shock Absorbing Type
    Shock-Absorbing Inner Core Lanyard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)