Motion
MFLT-1/7.5
7-1/2 ft. L 400 lb. Weight Capacity Red Fall Limiter
MI ITEM #05537239
MFR #MFLT-1/7.5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7-1/2 ft. L 400 lb. Weight Capacity Red Fall Limiter
MI ITEM #05537239
MFR #MFLT-1/7.5

Mfr description
MFLT-1/7.5 TURBO T-BAK PFL
  • The first and only retractable designed to tie-back anywhere along the lifeline
  • Cost-effective alternative to tie-back, shock-absorbing lanyards
  • All-in-one design with 7-1/2’ working capacity and anchorage connector
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Gate Opening Size
    3/4 in
  • Length
    7-1/2 ft.
  • Line Width Or Diameter
    1 in
  • Weight
    2.6 lb.

Details

  • Arc Flash Or Heat Protection
    Not Arc Rated
  • Capacity
    400 lbs
  • Color
    Red
  • Housing Material
    Nylon
  • Lanyard End Connection
    5K® Locking Snap Hooks
  • Line Material
    Polyester Rope
  • Number Of Legs
    1
  • Standards Met
    OSHA 1926.502, 1910.66, ANSI A10.32, ANSI Z359.14 Class A&B, CSA Z259.2.2-98
  • Type
    Tie-Back Retractable
  • Unit Connection
    No Connector

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)