Motion
QP-1/50FT
Fall Protection Kit - Universal, 310 lbs Capacity, 50 ft Lifeline
Mi Item #05537240
MFR #QP-1/50FT
Price$3,783.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fall Protection Kit - Universal, 310 lbs Capacity, 50 ft Lifeline
Mi Item #05537240
MFR #QP-1/50FT

Mfr description
QP-1/50FT QUICKPICK STD RESCUE SYSTEM
  • Out-of-the-bag solution for prompt rescue—no assembly required
  • Quickly raise or lower a fallen worker to safety
  • Efficient hauling system with a 4:1 lifting ratio makes heavier loads easier to lift
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,783.87/each

Specifications

Dimensions

  • Lifeline Diameter
    7/16 in
  • Lifeline Length
    50 ft
  • Size
    Universal

Details

  • Capacity
    310 lbs
  • Key Components In Kit
    Brake System, Pulleys, Rescue Pole, Rope Grab
  • Kit Type
    Retrieval/Rescue
  • Lifeline Material
    Polyamide Kernmantle
  • Retrieval Rescue Kit Type
    Standard Retrieval/Rescue
  • Reusable Or Single Use Anchor
    Reusable
  • Standards Met
    OSHA 1926, OSHA 1910.66
  • Trailing Or Manual Grab
    Manual
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)